Skip Content
NON SKID TAPE,54 FT X 3 IN,BLACK/YE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON SKID TAPE,54 FT X 3 IN,BLACK/YE

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9JY71
  • Mfr. Model # 9JY71
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Black on Yellow
  • Item Non Skid Tape
  • Material Pressure-Sensitive Adhesive Vinyl
  • Width 3"
  • Length 54 ft.
  • Pattern Message
  • Die Cut No
  • Adhesive Material Vinyl
  • Legend Caution Watch your Step
  • Shape Continuous Roll
  • Adhesive Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list