NON SKID TAPE,54 FT X 2 IN,RED/WHIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NON SKID TAPE,54 FT X 2 IN,RED/WHIT

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ACL9
  • Mfr. Model # 8ACL9
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Red/White (Stripes)
  • Item Non Skid Tape
  • Length 54 ft.
  • Material Pressure-Sensitive Adhesive Vinyl
  • Width 2"
  • Pattern Striped
  • Adhesive Vinyl
  • Legend No Legend
  • Shape Continuous Roll
  • Die Cut No
  • Adhesive Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list