Skip Content
NON REGULATED HEATING CABLE,80 FT., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON REGULATED HEATING CABLE,80 FT.,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MJX0
  • Mfr. Model # 6MJX0
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 3.1 lbs

Product Details

Non Regulated Heating Cable, Mounting Location Dry, Cable Length 80 ft., Max. Circuit Length 250 ft., Voltage 120, 3 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, 240 Watts per Cable @ 40F, 2.0 Amps per Cable @ 40F, 240 Watts On Metal, 240 Watts On Pla

Technical Specs

  • Features 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • Mounting Location Dry
  • For Use With Thermostat
  • Number of Conductors 2
  • Item Non-Regulated Heating Cable
  • Plug Type NEMA 5-15
  • Watts On Plastic 240
  • Watts On Metal 240
  • Watts per Cable @ 40F 240
  • Standards cULus
  • Amps per Cable @ 40F 2.0
  • Watts per Foot @ 40F 3
  • Amps per Foot @ 40F 0.025
  • Cable Length 80 ft.
  • Max. Circuit Length 250 ft.
  • Includes Cable Only
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list