Skip Content
NON REGULATED HEATING CABLE,60 FT., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON REGULATED HEATING CABLE,60 FT.,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MJW9
  • Mfr. Model # 6MJW9
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 2.85 lbs

Product Details

Non Regulated Heating Cable, Mounting Location Dry, Cable Length 60 ft., Max. Circuit Length 250 ft., Voltage 120, 3 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, 180 Watts per Cable @ 40F, 1.5 Amps per Cable @ 40F, 180 Watts On Metal, 180 Watts On Pla

Technical Specs

  • For Use With Thermostat
  • Features 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • Item Non-Regulated Heating Cable
  • Mounting Location Dry
  • Number of Conductors 2
  • Watts On Metal 180
  • Plug Type NEMA 5-15
  • Watts On Plastic 180
  • Standards cULus
  • Watts per Cable @ 40F 180
  • Watts per Foot @ 40F 3
  • Amps per Cable @ 40F 1.5
  • Amps per Foot @ 40F 0.025
  • Cable Length 60 ft.
  • Max. Circuit Length 250 ft.
  • Includes Cable Only
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list