Skip Content
NON REGULATED HEATING CABLE,400 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON REGULATED HEATING CABLE,400 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MJY1
  • Mfr. Model # 6MJY1
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 9.5 lbs

Product Details

Non Regulated Heating Cable, Mounting Location Dry, Cable Length 400 ft., Max. Circuit Length 300 ft., Voltage 120, 3 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, 1200 Watts per Cable @ 40F, 10.0 Amps per Cable @ 40F, 1200 Watts On Metal, 1200 Watts O

Technical Specs

  • Features 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • For Use With Thermostat
  • Item Non-Regulated Heating Cable
  • Number of Conductors 2
  • Plug Type NEMA 5-15
  • Mounting Location Dry
  • Watts On Metal 1,200
  • Watts per Cable @ 40F 1,200
  • Amps per Cable @ 40F 10.0
  • Standards cULus
  • Watts per Foot @ 40F 3
  • Amps per Foot @ 40F 0.025
  • Watts On Plastic 1,200
  • Cable Length 400 ft.
  • Max. Circuit Length 300 ft.
  • Includes Cable Only
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list