Skip Content
NON REGULATED HEATING CABLE,40 FT., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON REGULATED HEATING CABLE,40 FT.,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MJW8
  • Mfr. Model # 6MJW8
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 2.3 lbs

Product Details

Non Regulated Heating Cable, Mounting Location Dry, Cable Length 40 ft., Max. Circuit Length 250 ft., Voltage 120, 3 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, 120 Watts per Cable @ 40F, 1.0 Amps per Cable @ 40F, 120 Watts On Metal, 120 Watts On Pla

Technical Specs

  • For Use With Thermostat
  • Features 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • Item Non-Regulated Heating Cable
  • Number of Conductors 2
  • Mounting Location Dry
  • Plug Type NEMA 5-15
  • Watts On Metal 120
  • Watts On Plastic 120
  • Standards cULus
  • Watts per Foot @ 40F 3
  • Watts per Cable @ 40F 120
  • Amps per Cable @ 40F 1.0
  • Amps per Foot @ 40F 0.025
  • Cable Length 40 ft.
  • Max. Circuit Length 250 ft.
  • Includes Cable Only
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list