NON REGULATED HEATING CABLE,280 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NON REGULATED HEATING CABLE,280 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MJX8
  • Mfr. Model # 6MJX8
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 6.45 lbs

Product Details

Non Regulated Heating Cable, Mounting Location Dry, Cable Length 280 ft., Max. Circuit Length 300 ft., Voltage 120, 3 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, 840 Watts per Cable @ 40F, 7.0 Amps per Cable @ 40F, 840 Watts On Metal, 840 Watts On Pl

Technical Specs

  • Features 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • Number of Conductors 2
  • Item Non-Regulated Heating Cable
  • For Use With Thermostat
  • Mounting Location Dry
  • Plug Type NEMA 5-15
  • Watts On Metal 840
  • Amps per Cable @ 40F 7.0
  • Watts On Plastic 840
  • Standards cULus
  • Amps per Foot @ 40F 0.025
  • Watts per Foot @ 40F 3
  • Watts per Cable @ 40F 840
  • Cable Length 280 ft.
  • Max. Circuit Length 300 ft.
  • Includes Cable Only
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list