!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NON REGULATED HEATING CABLE,160 FT.

NON REGULATED HEATING CABLE,160 FT.

APPROVED VENDOR

NON REGULATED HEATING CABLE,160 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NON REGULATED HEATING CABLE,160 FT.

NON REGULATED HEATING CABLE,160 FT.

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE6MJX4
  • Mfr. Model # 6MJX4
  • UNSPSC # 26121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

Non Regulated Heating Cable, Mounting Location Dry, Cable Length 160 ft., Max. Circuit Length 300 ft., Voltage 120, 3 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, 480 Watts per Cable @ 40F, 4.0 Amps per Cable @ 40F, 480 Watts On Metal, 480 Watts On Pl

Technical Specs

  • Item Non-Regulated Heating Cable
  • Watts per Foot @ 40F 3
  • Includes Cable Only
  • Amps per Cable @ 40F 4.0
  • Max. Circuit Length 300 ft
  • For Use With Thermostat
  • Cable Length 160 ft.
  • Voltage 120
  • Watts per Cable @ 40F 480
  • Amps per Foot @ 40F 0.025
  • Number of Conductors 2
  • Standards cULus

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list