NON REGULATED HEATING CABLE,120 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NON REGULATED HEATING CABLE,120 FT.

GRAINGER APPROVED

Web Price : $225.58 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MJX2
  • Mfr. Model # 6MJX2
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 3.65 lbs

Product Details

Non Regulated Heating Cable, Mounting Location Dry, Cable Length 120 ft., Max. Circuit Length 500 ft., Voltage 120, 3 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, 360 Watts per Cable @ 40F, 3.0 Amps per Cable @ 40F, 360 Watts On Metal, 360 Watts On Pl

Technical Specs

  • Features 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • For Use With Thermostat
  • Item Non-Regulated Heating Cable
  • Number of Conductors 2
  • Mounting Location Dry
  • Plug Type NEMA 5-15
  • Watts On Metal 360
  • Standards cULus
  • Watts On Plastic 360
  • Watts per Cable @ 40F 360
  • Watts per Foot @ 40F 3
  • Amps per Cable @ 40F 3.0
  • Amps per Foot @ 40F 0.025
  • Cable Length 120 ft.
  • Max. Circuit Length 500 ft.
  • Includes Cable Only
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list