Skip Content
NON-REG GAS VALVE,STD OPEN,70K BTU, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON-REG GAS VALVE,STD OPEN,70K BTU,

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXD6
  • Mfr. Model # 6KXD6
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • BtuH Capacity 70,000
  • For Use With RV's And Other Non-Regulated Applications With Limited Space
  • Amps AC .2
  • Gas Type NG/LP
  • Item Non-Regulated Gas Valve
  • Coil Volts 750 mV
  • Side Taps Yes
  • Valve Type Standard Opening
  • LP Conversion Kit Available, Not Included, Grainger Part # 2818987
  • Inlet Pressure Tap Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list