NON-PERF. W5 CLAMP 1/2 (60-80) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NON-PERF. W5 CLAMP 1/2 (60-80)

MIKALOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIK301755-1
  • Mfr. Model # 301755-1
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3159
  • Shipping Weight 1.0 lbs

Product Details

Non-perforated worm gear 1/2 in. wide. The ASFA non-perforated worm gear compiles with DIN 3017 norm and RoHs directive EU 20032/95/EC dated July 2006.

Technical Specs

  • Screw Size 31.6 mm
  • Clamp Type ASFA "S" W5
  • Metric Dia. Min. 60mm
  • Item Worm-Drive Clip
  • Thickness 0.8mm
  • Bridge Material X5crnimo 17. 12.2 Stainless Steel
  • Min. Clamp Dia. 2-3/8"
  • Max. Clamp Dia. 3-1/8"
  • Hose Clamp Product Group Worm Gear Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list