Skip Content
NON-PERF. W4 CLAMP 1/2 (130-150) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON-PERF. W4 CLAMP 1/2 (130-150)

MIKALOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIK301463-3
  • Mfr. Model # 301463-3
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3159
  • Shipping Weight 1.0 lbs

Product Details

Non-perforated worm gear 1/2 in. wide. The ASFA non-perforated worm gear compiles with DIN 3017 norm and RoHs directive EU 20032/95/EC dated July 2006.

Technical Specs

  • Screw Size 34.6 mm
  • Item Worm-Drive Clip
  • Thickness 0.8mm
  • Clamp Type ASFA "S" W4
  • Bridge Material X5crni 1810 Stainless Steel
  • Hose Clamp Product Group Worm Gear Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list