Skip Content
NON-PERF. W2 CLAMP 1/2 (110-130) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON-PERF. W2 CLAMP 1/2 (110-130)

MIKALOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIK301712-1
  • Mfr. Model # 301712-1
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3159
  • Shipping Weight 1.0 lbs

Product Details

Non-perforated worm gear 1/2 in. wide. The ASFA non-perforated worm gear compiles with DIN 3017 norm and RoHs directive EU 20032/95/EC dated July 2006.

Technical Specs

  • Clamp Type ASFA "S" W2
  • Metric Dia. Max. 130mm
  • Item Worm-Drive Clip
  • Screw Size 31.6 mm
  • Thickness 0.8mm
  • Bridge Material X6cr17 Stainless Steel
  • Max. Clamp Dia. 5-1/8"
  • Hose Clamp Product Group Worm Gear Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list