Skip Content
NON-PAINTABLE RUBBERIZED UNDERCOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON-PAINTABLE RUBBERIZED UNDERCOAT

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF701-1
  • Mfr. Model # PF701-1
  • UNSPSC # 31211504
  • CATALOGUE PAGE # 3306
  • Shipping Weight 8.785 lbs

Product Details

A rubberized and asphalt coating for sealing, hiding repairs, rustproofing and sound deadening. Excellent adhesion to bare or painted metals and plastics. It remains tacky and cannot be painted.

Technical Specs

  • Item Non Paintable Rubberized Undercoat
  • Colour Black
  • Container Size 3.78 L
  • Dry Time Approximately 90 min.
  • VOC Content 343.9 g/L
  • Application Temperature 70 Degrees F - 72 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list