Skip Content
NON-OEM FLAPPER,RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON-OEM FLAPPER,RUBBER

KISSLER & CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14U367
  • Mfr. Model # 14U367
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Non-OEM Flapper
  • For Use With Toto
  • Material Rubber
  • Size 3"
  • Sub-Category Flappers, Valves and Sensors
  • Fits Brand Toto

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list