Skip Content
NON-METALLIC UNDERCOUNTER CAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

NON-METALLIC UNDERCOUNTER CAB

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT24160
  • Mfr. Model # 24160
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Capacity (30) 1 L Bottles
  • Colour Blue
  • Depth 22"
  • Material Polyethylene
  • Includes Adjustable Shelf
  • Height 35"
  • Item Acid Safety Cabinet
  • Number of Doors 2
  • Width 36"
  • Mounting Type Standard
  • Door Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list