Skip Content
NON-METALLIC SPLICE,14 TO 12 AWG,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON-METALLIC SPLICE,14 TO 12 AWG,30

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HKF0
  • Mfr. Model # 6HKF0
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Nonmetallic Splice
  • Temp. Range 220 Degrees F
  • Colour White
  • Voltage Rating 300
  • Standards cULus
  • Material Polymer
  • Max. Temp. 221 Degrees F
  • Max. Voltage 300V
  • Overall Length 4.0"
  • Wire Range 14 - 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list