Skip Content
NON-METALLIC ENCLOSURE,8 LX6 WX4.21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

NON-METALLIC ENCLOSURE,8 LX6 WX4.21

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HRD2
  • Mfr. Model # 2HRD2
  • UNSPSC # 39121309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Colour Gray
  • Finish Gray
  • Interior Panel 2HRN2, 2HRA4 or 2HRN3
  • Item Non-Metallic Enclosure
  • Series VJ
  • Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13,CE Certified and RoHS Compliant
  • Gasket Seamless Polyurethane Foam
  • Nominal Enclosure Depth 4"
  • Metallic / Non-Metallic Non-Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list