Skip Content
NON-METALLIC ENCLOSURE,18 LX16 WX8. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

NON-METALLIC ENCLOSURE,18 LX16 WX8.

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HRC7
  • Mfr. Model # 2HRC7
  • UNSPSC # 39121309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.75 lbs

Technical Specs

  • Colour Gray
  • Item Non-Metallic Enclosure
  • Finish Gray
  • Interior Panel 2HRL7, 2HRA2 or 2HRL8
  • Series VJ
  • Gasket Seamless Polyurethane Foam
  • Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13,CE Certified and RoHS Compliant
  • Metallic / Non-Metallic Non-Metallic
  • Nominal Enclosure Depth 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list