Skip Content
NON-METALLIC ENCLOSURE,14 LX12 WX5. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NON-METALLIC ENCLOSURE,14 LX12 WX5.

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HRG6
  • Mfr. Model # 2HRG6
  • UNSPSC # 39121309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.18 lbs

Technical Specs

  • Colour Gray
  • Item Non-Metallic Enclosure
  • Finish Gray
  • Interior Panel 2HRL3, 2HPZ9 or 2HRL4
  • Series VJ
  • Gasket Seamless Polyurethane Foam
  • Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13,CE Certified and RoHS Compliant
  • Metallic / Non-Metallic Non-Metallic
  • Nominal Enclosure Depth 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list