!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NON-METALLIC ENCLOSURE,12 LX10 WX4.

NON-METALLIC ENCLOSURE,12 LX10 WX4.

GE

NON-METALLIC ENCLOSURE,12 LX10 WX4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NON-METALLIC ENCLOSURE,12 LX10 WX4.

NON-METALLIC ENCLOSURE,12 LX10 WX4.

GE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2HRC1
  • Mfr. Model # 2HRC1
  • UNSPSC # 39121309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • Metallic / Non-Metallic Non-Metallic
  • Finish Gray
  • Gasket Seamless Polyurethane Foam
  • Series VJ
  • Nominal Enclosure Depth 4"
  • Colour Gray
  • Interior Panel 2HRL1, 2HPZ8 or 2HRL2
  • Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13,CE Certified and RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list