Skip Content
NON-METALLIC ENCLOSURE,10 LX8 WX4.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NON-METALLIC ENCLOSURE,10 LX8 WX4.6

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HRF2
  • Mfr. Model # 2HRF2
  • UNSPSC # 39121309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Finish Gray
  • Colour Gray
  • Item Non-Metallic Enclosure
  • Interior Panel 2HRK8, 2HPZ7 or 2HRK9
  • Series VJ
  • Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13,CE Certified and RoHS Compliant
  • Gasket Seamless Polyurethane Foam
  • Nominal Enclosure Depth 4"
  • Metallic / Non-Metallic Non-Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list