Skip Content
NON MARRING PLATE CLAMP 3.3K 7X5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON MARRING PLATE CLAMP 3.3K 7X5X10

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESNMPC33
  • Mfr. Model # NMPC33
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Item Non-Marring Plate Clamp
  • Jaw Material Steel
  • Jaw Capacity 1-1/8"
  • Safe Working Load 3300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list