Skip Content
NON MARRING PLATE CLAMP 1.1K 6X5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON MARRING PLATE CLAMP 1.1K 6X5X8

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESNMPC11
  • Mfr. Model # NMPC11
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Standards ANSI B30.20-24
  • Locking Type Positive Locking
  • Jaw Material Non-Marring Polyurethane Coated Jaws
  • Item Non-Marring Plate Clamp
  • Safe Working Load 1000 lbs.
  • Jaw Capacity 13/16"
  • Lifting Point Load Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list