Skip Content
NON-MARRING LIFTING CLAMP 1100LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON-MARRING LIFTING CLAMP 1100LB

TOPAL(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA50408
  • Mfr. Model # 50408
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Operation Automatic
  • Standards ANSI B30.20
  • Item Lifting Clamp
  • Locking Type Automatic
  • Jaw Material Steel, Polyurethane Coating
  • Jaw Capacity 13/16"
  • Safe Working Load 1100 lbs.
  • Lifting Point Chain with Load Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list