NON-MAGNETIC TOUCH LATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NON-MAGNETIC TOUCH LATCH

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CJA3
  • Mfr. Model # 5CJA3
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Grab Catch
  • Catch/Latch Finish Black Plastic
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Pull Force 6.6 lb.
  • Catch/Latch Material Plastic
  • Catch/Latch Depth 23/64"
  • Catch/Latch Height 1-29/64"
  • Catch/Latch Type Grab
  • Catch/Latch Width 1-7/16"
  • Catch/Latch Opening Action Push

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list