Skip Content
NON-MAG MINI TOUCH LATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON-MAG MINI TOUCH LATCH

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ENU1
  • Mfr. Model # 5ENU1
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Non-Mag Mini Touch Latch
  • Pull Force 7.7 lb.
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Acetal
  • Catch/Latch Height 1-29/64"
  • Catch/Latch Finish Black Acetal
  • Catch/Latch Width 1-7/16"
  • Catch/Latch Depth 11/32"
  • Catch/Latch Type Grab
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list