Skip Content
NON ILLUM P/B FLUSH W/ 1NO/NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NON ILLUM P/B FLUSH W/ 1NO/NC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR3BH13
  • Mfr. Model # 9001KR3BH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Push Button, Complete Unit
  • Action Momentary
  • Colour Black
  • Number of Operators 1
  • Standards UL Type 4 and 13
  • Size 30mm
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Type of Operator No Guard
  • Features Finger-Safe Terminals
  • Material Metal
  • Contact Form 1NO/1NC
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Bezel Chrome Plated Zinc Die Cast
  • Head Material Metal
  • IP Rating 66
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list