NON-FLATTENING WHL 8-1/2IN 300 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

NON-FLATTENING WHL 8-1/2IN 300 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NY37
  • Mfr. Model # 22NY37
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Item Non-Flattening Wheel
  • Hub Type Offset
  • Tread Jag
  • Tread Color Gray
  • Wheel Bearings Ball
  • Wheel Width 3"
  • Wheel Dia. 8-1/2"
  • Bore Dia. 1/2"
  • Fits Axle Dia. 1/2"
  • Tire Rim Dia. 4-1/2"
  • Tire Thickness 2-1/2"
  • Hub Material Steel
  • Hub Color Gray
  • Tire Sidewall No. 2.80/2.50-4
  • Application Hand Trucks and Cart Casters
  • For Use With Hand Trucks and Cart Casters
  • Load Rating 300 lbs.
  • Frame Finish Powder Coated
  • Hub Length 2-1/4"
  • Caster Load Rating Range Light-Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list