NON-FLATTENING WHEEL 10-1/4IN 350LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

NON-FLATTENING WHEEL 10-1/4IN 350LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NY38
  • Mfr. Model # 22NY38
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.76 lbs

Technical Specs

  • Hub Type Offset
  • Item Non-Flattening Wheel
  • Tread Sawtooth
  • Tread Color Black
  • Bore Dia. 5/8"
  • Wheel Width 3-1/4"
  • Fits Axle Dia. 5/8"
  • Wheel Dia. 10-1/4"
  • Tire Rim Dia. 4-1/2"
  • Wheel Bearings Ball
  • Hub Color Silver
  • Tire Thickness 3"
  • Tire Sidewall No. 4.10/3.50-4
  • Hub Material Steel
  • Application Hand Trucks and Cart Casters
  • Load Rating 350 lbs.
  • For Use With Hand Trucks and Cart Casters
  • Frame Finish Zinc
  • Hub Length 2-1/4"
  • Caster Load Rating Range Light-Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list