Skip Content
Discontinued with Replacement
NON-FERROUS SAW BLADE 8-1/2IN 60T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NON-FERROUS SAW BLADE 8-1/2IN 60T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM03
  • Mfr. Model # 24EM03
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 1.4 lbs
Suggested Replacement Product
CIRCULAR SAW BLADES 12IN 60T

Price: NA

Technical Specs

  • Application Plastic and Non-Ferrous
  • Number of Teeth 60
  • Blade Type Non-Ferrous Metal
  • Max. RPM 8,000
  • Tooth Grind TCG
  • Kerf 0.098"
  • Diamond Knockout Yes
  • Blade Dia. 8-1/2"
  • Tip Material Carbide
  • Plate Thickness 0.071"
  • Arbor Hole 5/8"
  • Hook Angle -5.0 Degrees
  • Item Circular Saw Blade
  • Primary Saw Application Metal
  • Cutting Depth 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list