NON-CONTACT MAGNETIC FIELD DETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NON-CONTACT MAGNETIC FIELD DETECTOR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMD10
  • Mfr. Model # MD10
  • UNSPSC # 41113614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Features Visual Magnetic Field Indication, Built-In Bright LED Flashlight
  • Item Non-Contact Magnetic Field Detector
  • Includes Pocket Clip, (2) AAA Batteries, and Instructions
  • Monitors Magnetic Fields in AC/ DC and Permanent Magnets
  • Frequency Range (Hz) 63 H, 98 H, 401 H, 810 H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list