Skip Content
NON-CONTACT AC VOLTAGE DETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON-CONTACT AC VOLTAGE DETECTOR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT40130
  • Mfr. Model # 40130
  • UNSPSC # 41113620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Voltage Detector
  • Length 6"
  • Depth 1"
  • Battery Type AAA
  • Includes (2) AAA Batteries, Pocket Clip
  • Special Features Use On 50/60Hz Circuits, Locates Breaks In Power Cables, Rugged Double Molded Case
  • Voltage Range 100 - 600 VAC
  • Switch Type On/Off
  • Indication Audible
  • Diameter 3/4"
  • On/Off Switch Yes
  • Audible Alert Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list