NON-CONTACT AC CURRENT DETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NON-CONTACT AC CURRENT DETECTOR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTDA30
  • Mfr. Model # DA30
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Battery Type (4) LR44
  • Item Current Detector
  • Includes (4) LR44 Batteries, Pocket Clip, Instructions
  • Length 5-3/4"
  • Current Range 200mA - 1000A AC
  • Special Features Locates Current Flow, Sensitivity Adjustment for Locating Wires, Conduit, Metal Circuit Breaker or Junction Boxes
  • Safety Rating CAT III 600V
  • Switch Type On/Off with Sensitivity Adjust
  • Manufacturers Warranty Length 1 yr.
  • Voltage Range 200mA - 1000A
  • Indication Audible/Visual
  • On/Off Switch Yes
  • Audible Alert Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list