Skip Content
NON-CONDUCTIVE UMBRELLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON-CONDUCTIVE UMBRELLA

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9403-03
  • Mfr. Model # 9403-03
  • UNSPSC # 53102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Yellow
  • Material Vinyl
  • Overall Length 48"
  • Item Non-Conductive Umbrella
  • For Use With Confined Space Areas
  • Frame Material Non-Metallic
  • Diameter 85"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list