NON CODED AIR TANK,PANCAKE,5 GAL,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NON CODED AIR TANK,PANCAKE,5 GAL,1

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2TWC4
  • Mfr. Model # 2TWC4
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2792
  • Shipping Weight 27.05 lbs

Product Details

Non Coded Air Tank, Pancake, Material Steel, Green Metallic, Tank (Gal.) 5, Working Pressure (PSI) 125, 1 HP, Height (In.) 8, Length (In.) 16, Width (In.) 16, Tank Dia. (In.) 16, -, -, -, Steel Tank (Gauge) 11, Wheel Size -, Wheel Type -, Ports 3, Manifold Material -, Includes 1/4 In. and 1/2 In. NPT Ports And 1/4 In. Drain Port

Technical Specs

  • Finish Green Metallic
  • Height (In.) 14-19/64
  • HP 1
  • Includes 1/4" and 1/2" NPT Ports And 1/4" Drain Port
  • Item Non Coded Air Tank
  • Length (In.) 24-13/32
  • Material Steel
  • Width (In.) 16-13/32
  • Tank Dia. (In.) 16-13/32
  • Tank (Gal.) 5
  • Tank Type Pancake
  • Ports 3
  • Steel Tank (Gauge) 11
  • Wheel Size -
  • Working Pressure (PSI) 125
  • Wheel Type -
  • Manifold Material -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list