NOMAD G3 DIGITAL COMPASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NOMAD G3 DIGITAL COMPASS

BRUNTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BODF-NOMADG3PRO
  • Mfr. Model # F-NOMADG3PRO
  • UNSPSC # 41112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Features Barometer, Altimeter, Temperature, Date and Time, Daily Alarm
  • Graduations 1 Degrees
  • Body Material Plastic
  • Includes Lanyard
  • Overall Height 3-1/2"
  • Overall Length 2-1/4"
  • Tripod Mountable No
  • Needle Type Digital
  • Overall Width 3/8"
  • Liquid Filled No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list