Skip Content
NOKIA/SAMS/MINI MULTI-CLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NOKIA/SAMS/MINI MULTI-CLA

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYF5007
  • Mfr. Model # F5007
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Single Pin/20 Pin/Micro USB
  • Includes Interchangeable Tips
  • Power Requirement 12 V Cigarette Lighter
  • Cable Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list