Skip Content
NOISE DOSIMETER/DATALOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOISE DOSIMETER/DATALOGGER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT407355
  • Mfr. Model # 407355
  • UNSPSC # 60104808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Noise Dosimeter
  • Includes Belt Clip, Clip-on Microphone, 4 AAA Batteries, Screwdriver, Case, Software, Cables and Instructions
  • Accuracy +/-1.5 dB
  • Display 4000 Count LCD
  • Manufacturers Warranty Length 1 Year
  • Resolution 0.1 dB
  • Response Time Fast/Slow
  • Interface RS-232
  • dB Range 70 - 140
  • Frequency Weighting A
  • Frequency Range 31.5 to 8000 Hz
  • Criteria Levels 80, 84, 85 or 90 dB
  • Threshold Level 70 To 90 dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list