NOISE ABSORBER, QUILTED 2 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOISE ABSORBER, QUILTED 2 IN THICK

Sound Seal

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VDP5
  • Mfr. Model # 1VDP5
  • UNSPSC # 81141803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Application Recommended For Use In Harsh Environments, Aluminized Facing Protects Against Moisture, Lubricants, Fuels, Grease and Solvents
  • Colour Gray
  • Item Noise Absorber
  • Length 25 ft.
  • Material Quilted Fiberglass With Aluminized Facing
  • Temp. Range -30 to 250 Degrees F
  • Coverage 100 sq. ft.
  • Thickness 2"
  • Width 48"
  • Noise Reduction Coefficient (NRC) 0.80
  • Resistant To Moisture, Lubricants, Fuels, Grease, Solvents
  • Standards Flammability ASTM E84 Class I

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list