Skip Content
NOAA WEATHER RADIO,HANDHELD,7 CHANN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NOAA WEATHER RADIO,HANDHELD,7 CHANN

MIDLAND RADIO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HHC1
  • Mfr. Model # 4HHC1
  • UNSPSC # 52161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Depth 1"
  • Colour Black
  • Includes Belt Clip, Hand Strap
  • Item Pocket Weather Radio
  • Length 9-1/8"
  • Width 6-1/8"
  • Display No
  • Special Features Telescoping Antenna
  • Channels NOAA Weather Channels, All Hazards Alert
  • Specific Area Message Encoding No
  • Powered By (3) AAA Batteries

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list