Skip Content
NO7L FOOD SERVICE DEGREASER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NO7L FOOD SERVICE DEGREASER

TWIST 'N FILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM7000141369
  • Mfr. Model # 7000141369
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Item Degreaser
  • Fragrance Mild Chemical
  • Recommended Dilution 1:233
  • VOC Content Less Than0.1%
  • Standards CFIA Authorized
  • RTU Yield per Container 466 L
  • Cleaner Container Type Bottle
  • Ready to Use/Concentrated Concentrated
  • Cleaner Container Size 2 L
  • Cleaner VOC Range Less than or equal to 10% / 10 g/L
  • Cleaner Item Degreaser

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list