Skip Content
NO2 SENSOR CELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NO2 SENSOR CELL

BWT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTE3NO2
  • Mfr. Model # E3NO2
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2589
  • Shipping Weight 0.09 lbs

Technical Specs

  • For Use With E3Point(R)
  • Temp. Range -40 Degrees C to 50 Degrees C
  • Item Sensor
  • Detects NO2
  • Sensor Range 0 - 10 ppm
  • Resolution 0.1 ppm
  • Chemical Formula NO2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list