Skip Content
NO TOUCH SOAP DISPENSER-PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NO TOUCH SOAP DISPENSER-PLASTIC

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST714P
  • Mfr. Model # 714P
  • UNSPSC # 30181500
  • CATALOGUE PAGE # 1732
  • Shipping Weight 2.0 lbs

Product Details

Hand and Body Soaps, Dispensers, No Touch Soap Dispenser, Heavy-Duty Plastic Molded Cover, Powered by 3 C Alkaline Batteries (Sold Separately), Battery Life is 10,000 Cycles or One Year, Low Battery Indicator, Capacity 1 L, Dimensions 4-3/8 in. W x 4-1/2

Technical Specs

  • Item Heavy-Duty Plastic Molded Cover
  • Refill Size 1 L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list