Skip Content
NO TOUCH 120V HAND DRYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NO TOUCH 120V HAND DRYER

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST1188
  • Mfr. Model # 1188
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Depth 7"
  • Height 9"
  • Width 13"
  • Dry Time 20 Sec.
  • Colour Chrome
  • Item Hand Dryer
  • Watts 100
  • Air Flow Rate 16.5 m/sec
  • Sound Level dB 61 - 67
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list