NO SMOKING SIGN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NO SMOKING SIGN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88443
  • Mfr. Model # 88443
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Legend No Smoking No Eating
  • Item Safety Sign
  • Thickness 0.010"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Style Text
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Double-Sided No
  • Sign Subject Matter No Smoking
  • Printed Language English
  • Sign Legend Color White
  • Sign Background Color Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list