Skip Content
NO SMOKING SIGN,6 X 9IN,R AND BK/GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NO SMOKING SIGN,6 X 9IN,R AND BK/GR

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JLD5
  • Mfr. Model # 6JLD5
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 6"
  • Width 9"
  • Item No Smoking Sign
  • Legend This Is A Smoke-Free Facility Thank You For Not Smoking
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Sign Mounting Style Surface
  • UV Resistant No
  • Printed Language English
  • Sign Subject Matter No Smoking
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list