NO SMOKING SIGN,3 X 9IN,WHT/BR,ACRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NO SMOKING SIGN,3 X 9IN,WHT/BR,ACRY

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JKY2
  • Mfr. Model # 6JKY2
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Height 3"
  • Item No Smoking Sign
  • Legend No Smoking
  • Width 9"
  • Legend Style Text and Symbol
  • UV Resistant No
  • Sign Mounting Style Surface
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • Sign Subject Matter No Smoking
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list