Skip Content
NO SMOKING SIGN,3 X 3IN,WHT/BR,ACRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NO SMOKING SIGN,3 X 3IN,WHT/BR,ACRY

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JLA3
  • Mfr. Model # 6JLA3
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3"
  • Item No Smoking Sign
  • Width 3"
  • Legend Style Symbol
  • UV Resistant No
  • Sign Material Plastic
  • Sign Mounting Style Surface
  • Glow-in-the-Dark No
  • Sign Subject Matter No Smoking
  • Header No Header
  • Legend No Smoking Pictogram
  • Sign Legend Color White
  • Printed Language No Text
  • Sign Background Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list