Skip Content
NO SMOKING SIGN,12 X 12IN,WHT/R,AL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NO SMOKING SIGN,12 X 12IN,WHT/R,AL,

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9NW02
  • Mfr. Model # 9NW02
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item No Smoking Sign
  • Width 12"
  • Height 12"
  • Legend No Smoking Beyond This Point
  • Legend Style Text
  • Thickness 0.063"
  • Header No Header
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style Surface
  • Retroreflective Grade High Intensity Prismatic
  • Sign Subject Matter No Smoking
  • Double-Sided No
  • Sign Shape Octagon
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list